Hook wrench with pin, 95-100 mm

Article no.: 6337470
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product C-hook (pin) spanners

    Identification numbers & Classifications

    Article number 6337470
    EAN / GTIN 4010886633748
    Manufacturer number 6337470
    L-Number L60160 3170

    Description

    Description:

    • For cross-drilled nuts according to DIN 1816
    • GEDORE vanadium steel 31CrV3, manganese-phosphated
    • Vanadium steel 31CrV3, manganese-phosphated

    Feature:

    • 1000 V insulated: no
    • Head width 1 [mm]: 8,5 mm
    • Material: Vanadium steel 31CrV3
    • REACH registration available: no
    • Spigot width/Ø: 8,0 mm
    • Surface: manganese-phosphated
    • Total height [mm]: 9 mm
    • Total length [mm]: 280 mm
    • Total width [mm]: 60 mm
    • Trunnion height: 6,0 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 95-100

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart