Hook wrench with pin, 20-22 mm

Article no.: 6335930
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 6335930
EAN / GTIN 4010886633595
Manufacturer number 6335930
L-Number L60160 4654

Description

Description:

  • For cross-drilled nuts according to DIN 1816
  • GEDORE vanadium steel 31CrV3, manganese-phosphated
  • Vanadium steel 31CrV3, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Head width 1 [mm]: 3,8 mm
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • Spigot width/Ø: 2,5 mm
  • Surface: manganese-phosphated
  • Total height [mm]: 4 mm
  • Total length [mm]: 110 mm
  • Total width [mm]: 13 mm
  • Trunnion height: 2,5 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 20-22

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart