Hook wrench with lug, 135-145 mm

Article no.: 6335420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product C-hook (pin) spanners

    Identification numbers & Classifications

    Article number 6335420
    EAN / GTIN 4010886633540
    Manufacturer number 6335420
    L-Number L60160 2557

    Description

    Description:

    • For slotted round nuts according to DIN 981
    • GEDORE vanadium steel 31CrV3, manganese-phosphated
    • Vanadium steel 31CrV3, manganese-phosphated

    Feature:

    • 1000 V insulated: no
    • Head width 1 [mm]: 12,3 mm
    • Material: 31CrV3
    • REACH registration available: no
    • Spigot width/Ø: 6,0 mm
    • Surface: manganese-phosphated
    • Total height [mm]: 13 mm
    • Total length [mm]: 385 mm
    • Total width [mm]: 100 mm
    • Trunnion height: 5,0 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 135-145

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart