Tyre lever 500 mm

Article no.: 6332830
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 6332830
EAN / GTIN 4010886633281
Manufacturer number 6332830
L-Number L60160 832

Description

Description:

  • With protective surfaces for light-alloy wheels
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Material: 31CrV3
  • REACH registration available: no
  • Total height [mm]: 20 mm
  • Total length [inch]: 20
  • Total length [mm]: 500 mm
  • Total width [mm]: 26 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart