Impact socket 1.1/2″ long hexagon 110 mm

Article no.: 6331780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steckschlüssel-Einsatz

Identification numbers & Classifications

Article number 6331780
EAN / GTIN 4010886633175
Manufacturer number 6331780

Description

Description:

  • Square drive as per DIN 3121 - H 40, ISO 1174
  • GEDORE special steel, gun-metal finish
  • Use KB 6470 and KB 6475 from 95 mm and up
  • From SW 95 mm use No. KB 6470 and No. KB 6475

Feature:

  • Drive mount, square [metric]: 40,0 mm
  • Drive mount, square [inch]: 1.1/2″
  • Insert length: 160,0 mm
  • Insert Ø 1: 157,0 mm
  • Insert Ø 2: 127,0 mm
  • Depth of use: 62,0 mm
  • Total length [mm]: 160 mm
  • Contents (number of pieces): 1 pcs.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart