Impact socket 1.1/2″ long hexagon 100 mm

Article no.: 6331430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6331430
EAN / GTIN 4010886633144
Manufacturer number 6331430
L-Number L60160 6310

Description

Description:

  • Square drive as per DIN 3121 - H 40, ISO 1174
  • GEDORE special steel, gun-metal finish
  • Use KB 6470 and KB 6475 from 95 mm and up
  • From SW 95 mm use No. KB 6470 and No. KB 6475

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1.1/2″
  • Drive adaptor, square [metric]: 40,0 mm
  • Insert length: 150,0 mm
  • Insert Ø 1: 144,0 mm
  • Insertion depth [mm]: 54,0 mm
  • Insertion Ø 2: 127,0 mm
  • Material: steel
  • REACH registration available: no
  • Surface: burnished
  • Total length [mm]: 150 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 100

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart