{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
overall length | 160 mm | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Surface | nickel-plated and chrome-plated | |
with ejector | no | |
with QuickRelease | no | |
Type of product | Socket spanner |
Article number | 633022 1/4 | |
EAN / GTIN | 4067263982197 | |
Manufacturer number | 633022 1/4 |