Impact socket 1.1/2″ hexagon 50 mm

Article no.: 6328210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6328210
EAN / GTIN 4010886632826
Manufacturer number 6328210

Description

Description:

  • Machine-operated, suitable for all standard electric and air tools
  • Square drive as per DIN 3121 - H 40, ISO 1174
  • GEDORE special steel, gun-metal finish
  • Use KB 6470 and KB 6475 from 95 mm and up
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Drive adaptor, square [imperial]: 1.1/2″
  • Drive adaptor, square [metric]: 40,0 mm
  • Fuse: Locking ring and pin
  • Insert length: 95,0 mm
  • Insert Ø 1: 81,0 mm
  • Insertion depth [mm]: 29,0 mm
  • Insertion Ø 2: 86,0 mm
  • Material: steel
  • REACH registration available: no
  • Surface: burnished
  • Test torque (min.) [Nm]: 15100 Nm
  • Total length [mm]: 95 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart