Impact socket 1.1/2″ hexagon 46 mm

Article no.: 6328130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6328130
    EAN / GTIN 4010886632819
    Manufacturer number 6328130
    L-Number L60160 1622

    Description

    Description:

    • Machine-operated, suitable for all standard electric and air tools
    • Square drive as per DIN 3121 - H 40, ISO 1174
    • GEDORE special steel, gun-metal finish
    • Use KB 6470 and KB 6475 from 95 mm and up
    • * not standardised

    Feature:

    • 1000 V insulated: no
    • Actuation type: machine-operated
    • Drive adaptor, square [imperial]: 1.1/2″
    • Drive adaptor, square [metric]: 40,0 mm
    • Fuse: Locking ring and pin
    • Insert length: 95,0 mm
    • Insert Ø 1: 76,0 mm
    • Insertion depth [mm]: 27,0 mm
    • Insertion Ø 2: 86,0 mm
    • Material: steel
    • REACH registration available: no
    • Surface: burnished
    • Test torque (min.) [Nm]: 15100 Nm
    • Total length [mm]: 95 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 46

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart