Universal filter wrench

Article no.: 6327670
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6327670
EAN / GTIN 4010886632765
Manufacturer number 6327670
L-Number L60160 2311

Description

Description:

  • Adjustable metal strap, nickel-plated
  • 37 with handle
  • 37 V with 1/2″ square drive for all 1/2″ tools

Feature:

  • 1000 V insulated: no
  • Material: Metal strap
  • REACH registration available: no
  • Surface: nickel-plated
  • Total length [mm]: 285 mm
  • VDE certified: no
  • Width across flats [mm]: 80-110

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart