Extension, 1/4 inch, overall length: 50mm

Article no.: 632400 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
366 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 50 mm
Square drive 1/4 in
Type of product Extension

Identification numbers & Classifications

Article number 632400 50
EAN / GTIN 4018754012206
Manufacturer number 11010001

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.
Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves.

Standard:

DIN 3123-B 6.3

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/4 inch, overall length: 50mm

Extension, 1/4 inch, overall length: 50mm

on request
In stock
366 pieces in stock
£6.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,440 pieces in stock
£3.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,943 pieces in stock
£4.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
810 pieces in stock
£4.38
plus VAT at the current rate Prices plus delivery costs
Square drive 1/4 in 1/4 in 1/4 in 1/4 in
overall length 50 mm 50 mm 50 mm 50 mm
Type of product Extension Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart