Precision ratchet “Zyklop Metal” reversible, 1/4 inch with ejector

Article no.: 632295
plus VAT at the current rate Prices plus delivery costs
on request
In stock
132 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 8004 A
Square drive 1/4 in
overall length 141 mm
No. of teeth 72
Working angle 5 degrees
Material Chromium-molybdenum steel.
Surface matt chrome plated
Type of product Ratchet

Identification numbers & Classifications

Article number 632295
EAN / GTIN 4013288174024
Manufacturer number 05004004001

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.
With ejector.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Material:

Chrome molybdenum steel, matt chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart