Knife blade file ceramic bonded 25x3x100 mm 89A MEDIUMA240

Article no.: 6322
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 6322
EAN / GTIN 9003170063227
Manufacturer number 6322
L-Number L50140 714

Description

Description:

The ceramic knife blade file is used for grinding and whetting knife blades. It is ideally suited to machining blades made of HSS and high-alloyed steels. Thanks to the varying grit sizes you can select your tool based on the application.

Feature:

  • Form: 90FMK KNIFE BLADE FILE
  • Specification : 89AMITTEL
  • Dimension (B x C x L): 25 x 3 x 100 mm
  • Diameter: 25 mm
  • Thickness: 3 mm
  • Drill hole: 100 mm
  • Grain size: 240
  • Vs /max: 35 m/s

Advantage:

  • Individual application
  • The best results

Application:

  • For grinding and trueing knife blades made from high-alloyed steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart