Special strap wrench d 160 mm, 257 mm

Article no.: 6320070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 6320070
EAN / GTIN 4010886632000
Manufacturer number 6320070
L-Number L60160 1436

Description

Description:

  • Spare strap E-36 Z
  • Spare fabric tape No. E-36 Z

Feature:

  • 1000 V insulated: no
  • for Ø [inch]: 6″
  • for Ø [mm]: 160 mm
  • Handle material: dipped
  • REACH registration available: no
  • Total length [mm]: 257 mm
  • Use/application: For tightening and counter-holding V-belt pulleys
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart