Bit socket for Torx®, 1/4 inch short TX40

Article no.: 631813 TX40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
748 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX40
Square drive 1/4 in
Profile size A 6.6 mm
⌀ drive end 12 mm
Length 25 mm
Drive profile Screwdriver for TORX® screws
Version short
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631813 TX40
EAN / GTIN 4062406235321
Manufacturer number 631813 TX40

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart