{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX25 | |
Square drive | 1/4 in | |
Profile size A | 4.4 mm | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631809 TX25 | |
EAN / GTIN | 4062406265380 | |
Manufacturer number | 631809 TX25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit socket for Torx® , 1/4 inch short TX25
on request
In stock
301 pieces in stock
£5.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,995 pieces in stock
£5.51
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 12.5 mm | 12 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/4 in | 1/4 in |
Length | 36 mm | 25 mm |
Torx® profile | TX25 | TX25 |
Profile size A | 4.4 mm | 4.4 mm |
Type of product | Socket insert | Socket insert |