{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX8 | |
Square drive | 1/4 in | |
Profile size A | 2.3 mm | |
⌀ drive end | 11 mm | |
Length | 25 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631805 TX8 | |
EAN / GTIN | 4045197559838 | |
Manufacturer number | 631805 TX8 |
This article |
Recommendations |
|
---|---|---|
Screwdriver socket, for Torx® , 1/4 inch short, Torx® profile: TX8
on request
In stock
682 pieces in stock
5.22 £
£1.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
191 pieces in stock
£5.95
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 11 mm | 12.5 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/4 in | 1/4 in |
Length | 25 mm | 36 mm |
Torx® profile | TX8 | TX8 |
Profile size A | 2.3 mm | 2.3 mm |
Type of product | Socket insert | Socket insert |