{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Square drive | 1/4 in | |
Profile size A | 5.5 mm | |
⌀ drive end | 11.6 mm | |
Length | 28 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631801 TX30 | |
EAN / GTIN | 4018754001194 | |
Manufacturer number | 01350030 |
This article |
Recommendations |
|
---|---|---|
Bit socket for Torx® , 1/4 inch short TX30
on request
In stock
382 pieces in stock
£7.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
274 pieces in stock
£5.95
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 11.6 | 12.5 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/4 | 1/4 |
Length | 28 | 36 |
Torx® profile | TX30 | TX30 |
Profile size A | 5.5 | 5.5 |
Type of product | Socket insert | Socket insert |