Combination stone ceramic bonded 25x20x100 mm CCOMBIC150/240

Article no.: 6318
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 6318
EAN / GTIN 9003170063180
Manufacturer number 6318
L-Number L50140 875

Description

Description:

You can use the Tyrolit combination stone for deburring various workpieces. Due to its two different grit sizes, you will always be equipped for the respective application. This product can also be used for whetting magnetic tables.

Feature:

  • Form: 90K S 01010A COMBINATION STONE
  • Specification : CKOMBI
  • Dimension (B x C x L): 25 x 20 x 100 mm
  • Diameter: 25 mm
  • Thickness: 20 mm
  • Drill hole: 100 mm
  • Grain size: 150
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For deburring a wide variety of workpieces
  • Also suitable for trueing magnetic tables

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart