{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX9 | |
Square drive | 1/4 in | |
Profile size A | 2.5 mm | |
⌀ drive end | 12 mm | |
Length | 100 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631780 TX9 | |
EAN / GTIN | 4045197381989 | |
Manufacturer number | 631780 TX9 |