{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Square drive | 1/4 in | |
⌀ drive end | 13 mm | |
Length | 36 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631720 5 | |
EAN / GTIN | 4045197162274 | |
Manufacturer number | 631720 5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket, 1/4 inch short 5 mm
on request
In stock
4,838 pieces in stock
£3.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
£4.96
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 13 | 12.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 | 1/4 |
Length | 36 | 36 |
Hexagon | 5 | 5 |
Type of product | Socket insert | Socket insert |