{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/4 in | |
Square drive | 1/4 in | |
⌀ drive output end | 9.9 mm | |
Length | 50 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631452 1/4 | |
EAN / GTIN | 4062406310998 | |
Manufacturer number | 631452 1/4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hex socket, 1/4 inch, long imperial version 1/4 in
on request
In stock
556 pieces in stock
£7.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
478 pieces in stock
£2.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
400 pieces in stock
£9.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
988 pieces in stock
£1.92
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 9.9 | 9.9 | 9.9 | 9.9 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/4 | 1/4 | 1/4 |
Length | 50 | 24.8 | 50 | 24.8 |
Surface | chrome-plated | chrome-plated | chrome-plated | chrome-plated |
Width across flats | 1/4 | 1/4 | 1/4 | 1/4 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |