SCD 095-080-100 ACP8N IC908 Solid Carbide Drills with Coolant Holes, Drilling Depth 8xD

Article no.: 6312163
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDDRILL
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 6312163
    EAN / GTIN 7291075399240
    Manufacturer number 6312163
    L-Number L24240 241

    Description

    Description:

    Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 10 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 9.5 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 9.5 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 95 mm, Overall Length (OAL) 142 mm, Usable Length (LU) 80 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 10 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Direction (HAND) Right Hand
    • Drill Bit Size / Cutting Diameter (DC) 9.5 mm
    • Drill Bit Size / Cutting Diameter (DC) - Metric 9.5 mm
    • Flute Count (NOF) 2
    • Length Chip Flute (LCF) 95 mm
    • Number of Teeth 2
    • Overall Length (OAL) 142 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Shank Length (LS) 40 mm
    • Shank Type Round
    • Usable Length (LU) 80 mm

    From the same series "SOLIDDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart