SCD 061-064-080 ACP8N IC908 Solid Carbide Drills with Coolant Holes, Drilling Depth 8xD

Article no.: 6312132
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDDRILL
Type of product Jobber drill

Identification numbers & Classifications

Article number 6312132
EAN / GTIN 7291075399028
Manufacturer number 6312132
L-Number L24240 174

Description

Description:

Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 8 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 6.1 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 6.1 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 76 mm, Overall Length (OAL) 114 mm, Usable Length (LU) 64 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Drill Bit Size / Cutting Diameter (DC) 6.1 mm
  • Drill Bit Size / Cutting Diameter (DC) - Metric 6.1 mm
  • Flute Count (NOF) 2
  • Length Chip Flute (LCF) 76 mm
  • Number of Teeth 2
  • Overall Length (OAL) 114 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 36 mm
  • Shank Type Round
  • Usable Length (LU) 64 mm

From the same series "SOLIDDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart