SCD0434-185-0437ACP3N IC908 DIN 6537 Solid Carbide Drills with Coolant Holes, Drilling Depth 3xD

Article no.: 6310252
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDDRILL
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 6310252
    EAN / GTIN 7291075398533
    Manufacturer number 6310252
    L-Number L24240 548

    Description

    Description:

    Solid Carbide Drills ,Connection Diameter Machine Side (DCONMS) 0.437″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.434″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.434″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 1.85″ ,Overall Length (OAL) 3.62″ ,Usable Length (LU) 1.34″

    Feature:

    • Connection Code Machine Side (CCMS): Cylindrical
    • Connection Diameter Machine Side (DCONMS): 0.437″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Direction (HAND): Right Hand
    • Decimal Equivalent: 0.434″
    • Drill Bit Size / Cutting Diameter (DC): 0.434″
    • Drill Bit Size / Cutting Diameter (DC): - Inch 0.434″
    • Flute Count (NOF): 2
    • Length Chip Flute (LCF): 1.85″
    • Number of Teeth: 2
    • Overall Length (OAL): 3.62″
    • Shank Length (LS): 1.67″
    • Shank Type: Round
    • Usable Length (LU): 1.34″

    From the same series "SOLIDDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart