Double box-end wrench 12 x 916 ″ Outside 12-point profile

Article no.: 630A-1/2X9/16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 630A-1/2X9/16
    EAN / GTIN 4000896026715
    Manufacturer number 630A-1/2X9/16

    Description

    Description:

    • Deep offset
    • Heads thin-walled
    • American dimensions
    • Surface: chrome-plated, head polished
    • ISO 1085
    • Made in Germany
    • Output: Outside 12-point profile
    • Wrench size: ∙ 12 x 916
    • Dimensions / length: 230 mm
    • Net weight: 0.15 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart