Double box-end wrench ∙ Outside 12-point profile ∙ Size 1516 x 1″

Article no.: 630A-15/16X1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 630A-15/16X1
EAN / GTIN 4000896026746
Manufacturer number 630A-15/16X1
L-Number L60140 3325

Description

Description:

  • Deep offset
  • Heads thin-walled
  • American dimensions
  • Surface: chrome-plated, head polished
  • ISO 1085
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: ∙ 1516 x 1 ″
  • Dimensions / length: 330 mm
  • Net weight: 0.47 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart