Double box-end wrench ∙ Outside 12-point profile ∙ Size 1.116 x 1.14

Article no.: 630A-1.1/16X1.1/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 630A-1.1/16X1.1/4
EAN / GTIN 4000896026692
Manufacturer number 630A-1.1/16X1.1/4
L-Number L60140 2912

Description

Description:

  • Deep offset
  • Heads thin-walled
  • American dimensions
  • Surface: chrome-plated, head polished
  • ISO 1085
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: ∙ 1.116 x 1.14
  • Dimensions / length: 365 mm
  • Net weight: 0.68 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart