{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 15.5 mm | |
Length | 23 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 630950 11 | |
EAN / GTIN | 4018754000364 | |
Manufacturer number | 01030011 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1/4 inch 11 mm
on request
In stock
106 pieces in stock
£4.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
866 pieces in stock
£2.16
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 15.5 | 15.9 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/4 |
Length | 23 | 25 |
Width across flats | 11 | 11 |
Material | Chrome vanadium steel | |
Type of product | Socket insert | Socket insert |