SCD0250-169-0250ACP5N IC908 DIN 6537 Solid Carbide Drills with Coolant Holes, Drilling Depth 5xD

Article no.: 6309470
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDDRILL
Type of product Jobber drill

Identification & Classification

Article number 6309470
Copy
EAN / GTIN 7291075397802
Copy
Manufacturer number 6309470
Copy
L-Number L24240 679
Copy

Description

Description:

Solid Carbide Drills ,Connection Diameter Machine Side (DCONMS) 1/4″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 1/4″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 1/4″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 1.69″ ,Overall Length (OAL) 3.23″ ,Usable Length (LU) 1.37″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Direction (HAND): Right Hand
  • Decimal Equivalent: 0.25″
  • Drill Bit Size / Cutting Diameter (DC): 1/4″
  • Drill Bit Size / Cutting Diameter (DC): - Inch 1/4″
  • Flute Count (NOF): 2
  • Length Chip Flute (LCF): 1.69″
  • Number of Teeth: 2
  • Overall Length (OAL): 3.23″
  • Shank Length (LS): 1.44″
  • Shank Type: Round
  • Usable Length (LU): 1.37″

From the same series "SOLIDDRILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart