{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/2 in | |
Square drive | 1/4 in | |
⌀ drive output end | 17.6 mm | |
Length | 24.8 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 630932 1/2 | |
EAN / GTIN | 4062406309671 | |
Manufacturer number | 630932 1/2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 1/4 inch imperial version 1/2 in
on request
In stock
606 pieces in stock
£2.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
644 pieces in stock
184,44 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,452 pieces in stock
33,75 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
676 pieces in stock
135,01 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ utgångssidan | 17.6 | 17,6 | 17,6 | 17,6 |
Drivprofil | Bi-hex socket | 12-kant-hylsnycklar | 12-kant-hylsnycklar | 12-kant-hylsnycklar |
fyrkantsfäste | 1/4 | 1/4 | 1/4 | 1/4 |
Längd | 24.8 | 50 | 24,8 | 50 |
Yta | chrome-plated | förkromad | förkromad | förkromad |
nyckelvidd | 1/2 | 1/2 | 1/2 | 1/2 |
Produktslag | Socket insert | Hylsnyckelinsats | Hylsnyckelinsats | Hylsnyckelinsats |