{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 10.8 mm | |
Length | 25 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 630929 7 | |
EAN / GTIN | 4062406230685 | |
Manufacturer number | 630929 7 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 1/4 inch, Width across flats: 7mm
on request
In stock
436 pieces in stock
£1.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
917 pieces in stock
£8.46
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 10.8 mm | 10.8 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 in | 1/4 in |
Length | 25 mm | 50 mm |
Width across flats | 7 mm | 7 mm |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |