Tungsten carbide burrs ceramic bonded 45x10/3l100 mm 89A MEDIUMA240

Article no.: 6309
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bench stone

    Identification numbers & Classifications

    Article number 6309
    EAN / GTIN 9003170063098
    Manufacturer number 6309

    Description

    Description:

    The ceramic hollow chisel stones are ideally suited to whetting narrow-toothed tools. Thanks to the varying grit sizes you can select your tool based on the individual application. Due to the conical shape it is possible for you to grind and deburr right down to the tooth base.

    Feature:

    • Form: 90HM CARVING TOOL STONE
    • Specification : 89AMITTEL
    • Dimension (B x C / C1 l L): 45 x 10 / 3 l 100 mm
    • Diameter: 45 mm
    • Thickness: 10 mm
    • Drill hole: 100 mm
    • Grain size: 240
    • Vs /max: 35 m/s

    Advantage:

    • Individual application
    • The best results
    • Broad assortment

    Application:

    • For trueing narrow-toothed tools

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart