Swivel head wrench double ended in-hex 12x14 mm

Article no.: 6302680
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6302680
EAN / GTIN 4010886630266
Manufacturer number 6302680

Description

Description:

  • Swivel through a wide radius
  • Sockets in GEDORE chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated
  • Inserts made of chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated

Feature:

  • 1000 V insulated: no
  • 26 D: 10
  • 26 RS: 2
  • Bore Ø [mm]: 10 mm
  • Design: Extra large swivel range, shaft with holes for pivot pins 26 D and 26 RS
  • Insertion depth 1: 10,0 mm
  • Insertion depth 2: 12,0 mm
  • Material: 42CrMo4
  • REACH registration available: no
  • Surface: phosphated, shaft chrome plated
  • Total length [mm]: 270 mm
  • VDE certified: no
  • Width across flats [AF]: x
  • Width across flats [mm]: 12 x 14
  • Width across flats 1 [mm]: 12
  • Width across flats 2 [mm]: 14

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart