Swivel head wrench double ended in-hex 5x6 mm

Article no.: 6302330
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 6302330
    EAN / GTIN 4010886630235
    Manufacturer number 6302330

    Description

    Description:

    • Swivel through a wide radius
    • Sockets in GEDORE chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated
    • Inserts made of chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated

    Feature:

    • 1000 V insulated: no
    • 26 D: 6
    • 26 RS: yes
    • Bore Ø [mm]: 6 mm
    • Design: Extra large swivel range, shaft with holes for pivot pins 26 D and 26 RS
    • Insertion depth 1: 5,0 mm
    • Insertion depth 2: 6,0 mm
    • Material: 42CrMo4
    • REACH registration available: no
    • Surface: phosphated, shaft chrome plated
    • Total length [mm]: 202 mm
    • VDE certified: no
    • Width across flats [AF]: x
    • Width across flats [mm]: 5 x 6
    • Width across flats 1 [mm]: 5
    • Width across flats 2 [mm]: 6

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart