Swivel head wrench double ended in-hex 3x4 mm

Article no.: 6302250
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6302250
EAN / GTIN 4010886630228
Manufacturer number 6302250

Description

Description:

  • Swivel through a wide radius
  • Sockets in GEDORE chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated
  • Inserts made of chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated

Feature:

  • 26 D: 6
  • 26 RS: yes
  • Bore-Ø [mm]: 6 mm
  • Plug-in depth 1: 4,0 mm
  • Plug-in depth 2: 5,0 mm
  • Total length [mm]: 198 mm
  • Contents (number of pieces): 1 pcs.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart