Double box-end wrench ∙ Outside 12-point traction profile ∙ Size 24 x 27 mm

Article no.: 630-24X27
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 630-24X27
EAN / GTIN 4000896026418
Manufacturer number 630-24X27
L-Number L60140 631

Description

Description:

  • Deep offset
  • Heads thin-walled
  • Surface: chrome-plated, head polished
  • DIN 838, ISO 10104
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 24 x 27 mm
  • Dimensions / length: 340 mm
  • Net weight: 0.5 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart