Brad awl, small

Article no.: 630.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scriber

Identification numbers & Classifications

Article number 630.60
EAN / GTIN 7610733004409
Manufacturer number PB 630.60
L-Number L60060 1343

Description

Description:

  • Small Brad Awl, Pricker
  • pre-cutting of holes in thin sheet metal, wood, plastic, leather, etc.
  • precisely machined tip, high hardness, extremely hard-wearing
  • chrome-plated, permanent corrosion protection
  • short round handle ensures that it will not slip out of your grip
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 60 mm
  • Diameter: 4 mm
  • Full length screwdriver: 120 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart