Swivel head wrench double ended UD profile 10x11mm

Article no.: 6299280
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6299280
EAN / GTIN 4010886629925
Manufacturer number 6299280
L-Number L60160 4133

Description

Description:

  • Swivels through a wide radius
  • Shaft with holes for tommy bars 26 D and 26 RS (please order separately)
  • GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
  • Chrome-vanadium steel 31CrV3, chrome-plated
  • Heads finely ground

Feature:

  • 26 D: 6
  • 26 RS: yes
  • Bore Ø [mm]: 6 mm
  • Design: With thin-walled heads, extra large swivel range, shaft with holes for rotary pins 26 D and 26 RS
  • diameter 1 [mm]: 15,5
  • Insert Ø 1: 15,5 mm
  • Insertion Ø 2: 16,7 mm
  • Material: 31CrV3
  • Surface: chrome-plated
  • Total length [mm]: 205 mm
  • Width across flats [AF]: x
  • Width across flats [mm]: 10 x 11
  • Width across flats 1 [mm]: 10
  • Width across flats 2 [mm]: 11

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart