Torque wrench ∙ Torque range min-max: 20 – 120 Nm ∙ Accuracy: 2% ∙ 9 x 12 mm insert square, hollow ∙ Length: 389 mm

Article no.: 6291-2CT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 6291-2CT
EAN / GTIN 4000896026104
Manufacturer number 6291-2CT
L-Number L60140 617

Description

Description:

  • Plug connection to hold insert tools
  • Accuracy ± 2 % of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
    • Visual (models with signal transmitter)
  • With calibration certificate and serial number
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Secure storage in safe box with display window
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 9 x 12 mm
  • Dimensions / length: 389 mm
  • Net weight: 0.85 kg
  • Nm min-max: 20 – 120 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 1 Nm
  • Effective torque wrench length min.-max. I1 mm: 348.30 – 334.20 Nm
  • Actuating force min.-max. kg: 5.9 – 36.6 kg
  • Inside micrometre of the adjusting tool l2: 30 mm
  • Head Thickness a: 18 mm
  • Head Width b: 23 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart