Hinged pin wrench straight, largest ⌀ / pin nominal ⌀: 80/4mm

Article no.: 628800 80/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
185 pieces in stock

Select article variation and quantity

largest ⌀ / pin nominal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 764C
Manufacturer's designation 764
largest ⌀ 80 mm
Pin nominal ⌀ 4 mm
overall length 220 mm
Pin spacing adjustable a 40 mm - 80 mm
Type of product Pin spanner

Identification numbers & Classifications

Article number 628800 80/4
EAN / GTIN 4020772041052
Manufacturer number 41053

Description

Version:

Special steel, drive head ground, annealed and burnished.
With fixed pins.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm; tolerance field h12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart