{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 758 | |
Manufacturer's designation | 758 | |
Pin nominal ⌀ | 2 mm | |
Length L | 115 mm | |
Pin spacing adjustable a | 7 mm - 40 mm | |
swan necked | no | |
flat | yes | |
adjustable for width | yes | |
Type of product | Pin spanner |
Article number | 628600 2 | |
EAN / GTIN | 4020772040482 | |
Manufacturer number | 40485 |