Impact socket 3/4″ long hexagon 32 mm

Article no.: 6284250
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6284250
EAN / GTIN 4010886628423
Manufacturer number 6284250
L-Number L60160 4417

Description

Description:

  • Square drive as per DIN 3121 - H 20, ISO 1174
  • GEDORE special steel, gun-metal finish
  • steel, burnished

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse: Locking ring and pin
  • Insert length: 90,0 mm
  • Insert Ø 1: 49,0 mm
  • Insertion depth [mm]: 17,0 mm
  • Insertion Ø 2: 44,0 mm
  • Material: steel
  • REACH registration available: no
  • Total length [mm]: 90 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 32

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart