Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 4 – 40 Nm ∙ Accuracy: 2% ∙ 9 x 12 mm insert square, hollow ∙ Length: 240 mm

Article no.: 6282-1CTCAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 6282-1CTCAL
EAN / GTIN 4000896193080
Manufacturer number 6282-1CTCAL
L-Number L60140 4420

Description

Description:

  • Torque wrench with DAkkS calibration certificate
  • Plug connection to hold insert tools
  • Accuracy ± 2 % of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • With calibration certificate and serial number
  • Especially slim design thanks to spring-loaded puller sleeve for locking the setting values
  • Easy and safe adjustment of the desired torque value by turning the handle
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 9 x 12 mm
  • Dimensions / length: 240 mm
  • Nm min-max: 4 – 40 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 0.4 Nm
  • Effective torque wrench length min.-max. I1 mm: 219.40 – 205.90 Nm
  • Actuating force min.-max. kg: 1.9 – 19.8 kg
  • Inside micrometre of the adjusting tool l2: 19.5 mm
  • Head Thickness a: 17 mm
  • Head Width b: 22 mm
Not according to DIN, as the maximum torque value of the square specified in the standard 6789-1:2017 is exceeded
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart