Torque wrench ∙ Torque range min-max: 4 – 40 Nm ∙ Accuracy: 2% ∙ 9 x 12 mm insert square, hollow ∙ Length: 240 mm

Article no.: 6282-1CT
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 40 Nm
Overall length L 240 mm
Socket for plug-in head 9×12 mm
Type of product Torque Wrench

Identification & Classification

Article number 6282-1CT
Copy
EAN / GTIN 4000896080540
Copy
Manufacturer number 6282-1CT
Copy
L-Number L60140 237
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Plug connection to hold insert tools
  • Accuracy ± 2 % of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • With calibration certificate and serial number
  • Especially slim design thanks to spring-loaded puller sleeve for locking the setting values
  • Easy and safe adjustment of the desired torque value by turning the handle
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 9 x 12 mm
  • Dimensions / length: 240 mm
  • Net weight: 0.38 kg
  • Nm min-max: 4 – 40 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 0.4 Nm
  • Effective torque wrench length min.-max. I1 mm: 219.40 – 205.90 Nm
  • Actuating force min.-max. kg: 1.9 – 19.8 kg
  • Inside micrometre of the adjusting tool l2: 19.5 mm
  • Head Thickness a: 17 mm
  • Head Width b: 22 mm
Not according to DIN, as the maximum torque value of the square specified in the standard 6789-1:2017 is exceeded
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart