Adjustable C-hook (pin) spanner with pin 90/5 mm

Article no.: 628100 90/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
87 pieces in stock

Select article variation and quantity

largest ⌀ / pin ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 775D
Manufacturer's designation 776C
for external nut ⌀ 60 mm - 90 mm
largest ⌀ 90 mm
Pin ⌀ 5 mm
overall length 280 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628100 90/5
EAN / GTIN 4020772053185
Manufacturer number 53181

Description

Version:

Adjustable C-hook pin spanner.
Special steel, drive head ground, hardened and burnished.

Application:

For capstan nuts to DIN 1816.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart