Torque wrench ∙ Torque range min-max: 5 – 13 Nm ∙ Accuracy: 4% ∙ 9 x 12 mm insert square, hollow ∙ Length: 125.4 mm

Article no.: 6281-2CT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 6281-2CT
EAN / GTIN 4000896183326
Manufacturer number 6281-2CT
L-Number L60140 3415

Description

Description:

Application:
Regulation of the control valve at the gas tank of VW Up! and Caddy model years 2012 → (adjustment is necessary after installation or removal)
  • Extra short construction for areas with restricted access
  • Plug connection to hold insert tools
  • Accuracy ± 4 % of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • With calibration certificate and serial number
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Surface: hard chrome plated
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 9 x 12 mm
  • Dimensions / length: 125.4 mm
  • Net weight: 0.23 kg
  • Nm min-max: 5 – 13 Nm
  • Tolerance: 4 %
  • Scale Graduation (Nm): 0.2 Nm
  • Effective torque wrench length min.-max. I1 mm: 116.50 – 112.50 Nm
  • Actuating force min.-max. kg: 4.4 – 11.8 kg
  • Inside micrometre of the adjusting tool l2: 17.5 mm
  • Head Thickness a: 17 mm
  • Head Width b: 22 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart