Socket set 3/4″ 16 pcs hex 22-60 mm

Article no.: 6280930
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6280930
EAN / GTIN 4010886628096
Manufacturer number 6280930
L-Number L60160 849

Description

Description:

  • Accessories made from GEDORE vanadium steel 31CrV3
  • Set U-2 with fine toothed, dial change ratchet
  • Set Z-94 with ratchet with square coupler
  • In GEDOREvblue sheet steel case
  • Dimensions: 555 x 230 x 80 mm

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 3/4″
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart