Socket set 3/4″ 14 pcs UD 22-50 mm

Article no.: 6280420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6280420
EAN / GTIN 4010886628041
Manufacturer number 6280420
L-Number L60160 2452

Description

Description:

  • With forged, tempered hexagon (no. 32) UD profile sockets, hand-operated
  • With accessories made from vanadium steel 31CrV3
  • Set U-2 with fine toothed, dial change ratchet
  • In GEDORE blue sheet steel case
  • Dimensions: 525 x 203 x 73 mm

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 3/4″
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Total depth [mm]: 203 mm
  • Total height [mm]: 73 mm
  • Total width [mm]: 525 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart