• The item cannot be ordered due to missing prices.

Socket set 3/4″ 14 pcs, hexagon, 22-50 mm

Article no.: 6280340
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Produktslag Socket insert

    Identification numbers & Classifications

    Article number 6280340
    EAN / GTIN 4010886628034
    Manufacturer number 6280340
    L-Number L60160 280

    Description

    Beskrivning:

    • With forged, tempered hexagon sockets, hand-operated
    • With accessories made from GEDORE vanadium steel 31CrV3
    • Set Z-94 with ratchet with square coupler
    • Dimensions: 525 x 203 x 73 mm

    Kännetecken:

    • 1000 V insulated: no
    • Drive square [inch]: 3/4″
    • Material: Chrome-vanadium steel 31CrV3
    • REACH registration available: no
    • square drive [metric]: 20 mm
    • Total depth [mm]: 203 mm
    • Total height [mm]: 73 mm
    • Total width [mm]: 525 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart